25-5/32 x 17-5/16 in. Wire Sink Grid in Stainless Steel
Luxury® 25-5/32 x 17-5/16 in. Wire Sink Grid in Stainless Steel
Frequently Purchased Together
Product Details
- Plastic feet included to protect sink bottom
- Stainless Steel construction
- Stainless steel construction
- Vinyl coating on Stainless Copper
- If undermount, sink bowl must be completely exposed for grid to fit properly
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RSS2418 Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Luxury®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 25-5/32 in
- Material:
- Stainless Steel, Plastic
- Type:
- Accessories
- Width:
- 17-5/16 in