3-9/16 in. Metal Basket Strainer with Remote in Biscuit

You last purchased this on
 
ROHL®

3-9/16 in. Metal Basket Strainer with Remote in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

3-9/16 in. Metal Basket Strainer with Remote in Biscuit

  • Fast #
  • Part #R735BS
  • Item #494627
  • Manufacturer Part #735BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits standard 3 1/2" diameter drain opening
  • Shorter mounting screws available for metal sinks, part #737SCREW23
  • Stainless Steel construction
  • Purchase with confidence knowing that the product is covered by a 2-year Limited Warranty
  • Cleans easily with soap and water
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
Origin:
Global
Strainer Size:
4-1/2 in
Type:
Accessories