36-3/4 x 19-1/2 in. No Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink in Brushed Stainless Steel

You last purchased this on
 
ROHL®

Forze 36-3/4 x 19-1/2 in. No Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Forze 36-3/4 x 19-1/2 in. No Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #RRSS3518SB
  • Item #4322238
  • Manufacturer Part #RSS3518SB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes mounting clips
  • Fully insulated using “quiet coat” sound deadening technology
  • Standard 3-1/2" drain opening
  • Brackets included
  • External dimensions: 36-3/4" x 19-1/2" x 10"
  • Standard 3 1/2" diameter US drain openings
  • Includes brackets
  • Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius
  • 36 3/4" x 19 1/2" x 10" deep (external dimensions)
  • Stainless Copper not available
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Forze
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Connection Size:
1/2 in
Gauge (metal):
16 ga
Hose Included:
Yes
Hose Length:
79 in
IAPMO Listed -:
No
Length:
36-3/4 in
Material Type:
304
NSF Certified:
No
Number of Bowls:
2
Number of Handles:
No Handle
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
17 in x 18 in x 10 in
Sink Bowl Size, Right:
17 in x 18 in x 10 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Width:
19-1/2 in