0 items

Rohl Luxury® Luxury Air Gap

RAG600

Color Finish

Starting at $52.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Body is made of heat-resistant polypropylene
  • Cap and base ring made of brass

SPECIFICATIONS

Collection
Luxury®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-3/8 in
Fitting Sizes
1-3/8 in
Material
Brass, Plastic
Material Type
Polypropylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday