Basket Strainer (Less Pop-Up) in White

You last purchased this on
 
ROHL®

Cross Collection Basket Strainer (Less Pop-Up) in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Cross Collection Basket Strainer (Less Pop-Up) in White

  • Fast #
  • Part #R735WH
  • Item #169457
  • Manufacturer Part #735WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless Steel construction
  • Shorter mounting screws available for metal sinks, part #737SCREW23
  • Drains are the finishing touch of any sink purchase. Available in a variety of finishes to coordinate with your faucet, ROHL® drains for sinks deliver the quality inherent in the brand.
  • Purchase with confidence knowing that the product is covered by a 2-year Limited Warranty
  • Cleans easily with soap and water
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
[delete]House of Rohl
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Cross Collection
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-3/4 in
Drain Diameter:
1-1/2 in
End Connection 1:
Male
End Connections:
Male
GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed -:
No
Length:
4-1/2 in
Material:
Stainless Steel
NSF Certified:
No
Origin:
Global
Strainer Size:
4-1/2 in
Tailpiece Included:
Yes
Trim Only:
No
Type:
Accessories
UL Listed:
No
Vandal Resistant:
No
Weight:
0.2 lb