Single Function Showerhead in Satin Nickel
Bellia Single Function Showerhead in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scratch and stain resistant
- Includes mounting hardware
- Fully adjustable jets to produce high pressure spray to soft cascading stream
- 3/4"F to 1/2"M adaptor available see part # U.5399
- Flow rate 2.0 GPM*
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-7/8 in
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Number of Handles:
- Three Handle
- Number of Jets:
- 6
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes