2 Robe Hook in Satin Nickel
Italian Bath Lombardia 2 Robe Hook in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Italian Bath Lombardia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Height:
- 2-1/8 in
- Hose Length:
- 59 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Hooks:
- 2
- Overall Width:
- 3-3/4 in
- Spout Height:
- 33-1/4 in
- Spout Type:
- Fixed, Standard
- Width:
- 3-3/4 in