Single Lever Handle Floor Mount Filler in Satin Nickel Trim Only
Matheson™ Single Lever Handle Floor Mount Filler in Satin Nickel Trim Only
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Floor mounted single column
- Side mounted metal lever handle
- Exposed mixer
- Rough must be recessed under the finished floor
- Single-function handshower with easy cleaning face
- Solid brass construction
- Ceramic disc cartridge
- Diverter to handshower
- Remote thermostatic valve may be needed (check local code requirements)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Matheson™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 32-19/100 in
- Spout Reach:
- 8-7/8 in
- Spout Type:
- Tub Spout
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-7/8 in
- WaterSense Labeled:
- No