ROHL®

Matheson™ Pressure Balancing Valve Trim Only in Polished Chrome

Part #RML2019LMAPCTO  |  Manufacturer Part #ML2019LMAPCTO

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All hardware required for installation is included
  • Escutcheon, dome and handle included
  • Finishes will resist rusting and corrosion through everyday use
  • Brass construction
  • Must order rough valve to complete
  • See page F30 for rough info

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Matheson™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Valve Type: Tub & Shower Volume Control Valve

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Size: 3/4 in

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No

Width: 2-3/4 in