Round Closed Towel Ring in Polished Chrome
Caswell® Round Closed Towel Ring in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- 6" diameter ring
- Projection of ring is 3 5/32"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Caswell®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/32 in
- Diameter:
- 6 in
- Faucet Connection Size:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Hardware Included:
- Yes
- Height:
- 6-27/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Overall Height:
- 5-25/32 in
- Overall Width:
- 6 in
- Projection:
- 3-5/32 in
- Ring Type:
- Closed
- Shape:
- Round
- Spout Height:
- 4-3/32 in
- Spout Type:
- Fixed
- Spray Type:
- Single Function
- Valve Body Material:
- Brass
- Weight:
- 1.4 lb
- Width:
- 6 in