Round Closed Towel Ring in Polished Nickel

You last purchased this on
 
ROHL®

Campo™ Round Closed Towel Ring in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Campo™ Round Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #RML4PN
  • Item #4704224
  • Manufacturer Part #ML4PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • 6" diameter ring
  • Projection of ring is 3 5/32"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Campo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-5/32 in
Diameter:
6 in
Faucet Connection Size:
1/2 in
Handle Material:
Metal
Hose Included:
Yes
Hose Length:
59 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Overall Height:
5-25/32 in
Overall Width:
6 in
Projection:
3-5/32 in
Ring Type:
Closed
Shape:
Round