Matheson™ Round Closed Towel Ring in Satin Nickel

Part #RML4STN  |  Item #4704251  |  Manufacturer Part #ML4STN

$ 119.12 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mounting hardware included
  • Mounting hardware included
  • 6" diameter ring
  • Projection of ring is 3 5/32"

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-1/8 in

Base Plate Width: 2-1/8 in

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Matheson™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-5/32 in

Diameter: 6 in

GSA Approved: No

Hardware Included: Yes

Height: 6-27/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6 in

Material: Brass

Mount Type: Wall

NSF Certified: No

Overall Height: 5-25/32 in

Overall Width: 6 in

Projection: 3-5/32 in

Ring Type: Closed

Shape: Round

Valve Body Material: Brass

Weight: 1.4

Width: 6 in