Rohl Matheson™ Shower Package with Hand Shower

RMLKIT30LM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Rohl Bath Suites collection
  • D800/1N hand-shower Set
  • E824 Wall Outlet
  • Includes shower arm, 59" hose and slide bar
  • Integrated volume control
  • R2014D Pressure Balance Rough
  • Three function hand-shower
  • To complete package, you must order rough

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Matheson™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount
Flow Rate
2 gpm
Handle Type
Lever
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Spray Type
Single Function
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday