ROHL® Matheson™ Tub and Shower Pressure Balancing Valve Trim with Brass Single Lever Handle (Less Diverter) in Polished Chrome

RML2012LM

Manufacturer Part #: ML2012LMAPC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single handle control
  • Trim for concealed pressure balance rough valve without diverter
  • Brass construction
  • Must order RCT-1 rough valve to complete
  • See page XXX for rough info

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Matheson™
Faucet Height
6-1/4 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
6-1/4 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
5-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday