Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Bellia Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complete with trim plate, escutcheon and handle
- Temperature control includes pre-set safety stop with override
- All hardware required for installation is included
- See page F29 for rough info
- Finishes will resist rusting and corrosion through everyday use
- Swinging temperature dial allows for pin-point water control
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 1005N Rough-in Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Bellia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 5-29/32 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 6-3/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No