ROHL® Matheson™ Thermostatic Valve Trim Only with Single Lever Handle in Satin Nickel

RML2027LMSTN

Manufacturer Part #: ML2027LMSTN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complete with trim plate, escutcheon and handle
  • Temperature control includes pre-set safety stop with override
  • Swinging temperature dial allows for pin-point water control
  • Finishes will resist rusting and corrosion through everyday use
  • All hardware required for installation included
  • See page F29 for rough info

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
Rohl Bath Suites Collection
Collection
Matheson™
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Type
Lever
IAPMO Listed
No
Installation Type
Concealed Screw
Number of Handles
Single Handle
Sink Installation Type
Apron Front
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday