Two Handle Roman Tub Faucet in Polished Nickel
Michael Berman Graceline™ Two Handle Roman Tub Faucet in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 1/4 turn self-cleaning, self-lubricating, and quiet operation ceramic valves
- Self leveling mounting hardware included
- Single-function hand-shower with easy cleaning face
- Flow rate: 15 to 16 GPM at 45 PSI
- 1/4-turn ceramic valves; self-cleaning, self-lubricating, quiet operation
- Self leveling mounting hardware
- 5 3/32" spout height
- 8 1/16" spout reach
- 3/4" NPT connectors
- Cutouts: 3 x 1 1/4", spout 2"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 16 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Length:
- 74 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 8-1/16 in
- Spout Type:
- Fixed
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/16 in
- WaterSense Labeled:
- No