ROHL®

Matheson™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Part #RML2002LMPN2  |  Manufacturer Part #ML2002LMPN-2

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Ceramic 1/4 turn valves
  • Self-cleaning, self-lubricating, quiet operation
  • Includes self leveling mounting hardware
  • Self leveling mounting hardware
  • 1.2 GPM
  • 3 x 1 3/8" cutouts
  • Pop-up drain, 1 1/4" pipe
  • 1/2" NPT connectors

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Center Size: 8 in - 16 in

Collection: Matheson™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-11/16 in

Spout Reach: 5-1/2 in

Spray Type: Single Function

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+

This Item: ROHL® Matheson™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel