ROHL® Matheson™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

RML2002LM2

Manufacturer Part #: ML2002LMAPC-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Ceramic 1/4 turn valves
  • Self-cleaning, self-lubricating, quiet operation
  • Includes self leveling mounting hardware
  • Self leveling mounting hardware
  • 1.2 GPM
  • 3 x 1 3/8" cutouts
  • Pop-up drain, 1 1/4" pipe
  • 1/2" NPT connectors

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
Center Size
8 in - 16 in
Collection
Matheson™
Deck Plate Included
No
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Installation Type
Deck Mount
Lead Law Compliant
Yes
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5-1/2 in
Spray Type
Single Function
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday