5-5/32 in. Drain Cover for SDCI3 Shower Drain in Satin Nickel
Matrix 5-5/32 in. Drain Cover for SDCI3 Shower Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Drain size: 5" x 5"
- Decorative cover with durable finish
- * Refer to third party drain body specification sheet for appropriate size
- - ROHL Drain Body Kits, including throat assembly: SDCI2, SDABS2/3,SDPVC2/3
- - Customer supplied drain body* and ROHLDrain Throat Assembly: DT105CI3,DT123ABS3, DT122ABS2
- To complete set, select from one of the below:
- Includes cover opening tool
Specifications
- Brand Model Compatibility:
- SDCI3 Shower Drain
- Collection:
- Matrix
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Component Type:
- Drain Cover
- IAPMO Listed -:
- No
- Length:
- 5-5/32 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Accessories
- Trim Ring:
- No
- Width:
- 5-5/32 in