Decorative Drain Cover in Polished Nickel

You last purchased this on
 
ROHL®

Matrix Decorative Drain Cover in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Matrix Decorative Drain Cover in Polished Nickel

  • Fast #
  • Part #RDC3143PN
  • Item #7054213
  • Manufacturer Part #DC3143PN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass construction
  • Drain size: 5 in x 5 in
  • Decorative cover with durable finish
  • Refer to third party drain body specification sheet for appropriate size
  • ROHL drain body kits, including throat assembly: SDCI2, SDABS2/3,SDPVC2/3
  • Customer supplied drain body and ROHL drain throat assembly: DT105CI3, DT123ABS3, DT122ABS2
  • To complete set, select from one of the below:
  • Includes cover opening tool
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Collection:
Matrix
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Component Type:
Drain Cover
IAPMO Listed -:
No
Length:
5-5/32 in
Material:
Brass
NSF Certified:
No
Product Type:
Drain Cover
Shape:
Square
Style:
Transitional
Trim Ring:
No
Width:
5-5/32 in