Universal Matrix Decorative Shower Drain Cover in Polished Chrome

You last purchased this on
 
ROHL®

Universal Matrix Decorative Shower Drain Cover in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Universal Matrix Decorative Shower Drain Cover in Polished Chrome

  • Fast #
  • Part #RDC3143APC
  • Item #7054273
  • Manufacturer Part #DC3143APC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass construction
  • Drain size: 5" x 5"
  • Decorative cover with durable finish
  • * Refer to third party drain body specification sheet for appropriate size
  • - ROHL Drain Body Kits, including throat assembly: SDCI2, SDABS2/3,SDPVC2/3
  • - Customer supplied drain body* and ROHLDrain Throat Assembly: DT105CI3,DT123ABS3, DT122ABS2
  • To complete set, select from one of the below:
  • Includes cover opening tool
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Drain Cover
Drain Opening:
5 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
5-5/32 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Outlet Type:
Push On
Product Type:
Shower Accessories
Strainer Size:
5 in
Strainer Style:
Snap-In
Trim Ring:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
2 lb
Width:
5-5/32 in