Polished Nickel 1.75 gpm Wall Mount Single-Function Hand Shower Set
Meda Polished Nickel 1.75 gpm Wall Mount Single-Function Hand Shower Set
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- - 1650:Slide bar with hand-shower holder
- - DS1142502:Single-function hand-shower
- Complete with the following items:
- Brass construction with ABS hand-shower
- - 33640:Wall outlet
- - 16295:Flexible 59" metal hose
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Application:
- Laundry
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Meda
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic, Brass
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Pause Control:
- No
- Showerhead Function:
- Single
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No