Single Function Hand Shower in Polished Chrome
Meda Single Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- - 1650:Slide bar with hand-shower holder
- - DS1142502:Single-function hand-shower
- Complete with the following items:
- Brass construction with ABS hand-shower
- - 33640:Wall outlet
- - 16295:Flexible 59" metal hose
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Application:
- Laundry
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Meda
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Smart Home Compatibility:
- SmartThinQ
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-5/16 in