0 items

Rohl Italian Country Kitchen Metal Basket Strainer with Remote

R737

Color Finish

Starting at $138.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cable: 28"
  • Fits standard 3-1/2" diameter US drain openings
  • Remote can be located on sink or counter
  • Strainer baskets with remote pop-up

SPECIFICATIONS

Collection
Italian Country Kitchen
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday