Rohl Metal Cross

RC7670XM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Rohl Country Kitchen and Rohl Country Bath cross handle only with bell housing for all kitchen and bath faucets

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl A1462LM Tub Filler
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
Length
4 in
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday