0 items

Rohl Bossini Metal Shower Hose Assembly

RA401

Color Finish

Starting at $79.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connections: 1/2" female
  • High resistance to pressure and heat
  • Inlet connection: 1/2" female
  • Length: 59"
  • PVC lined

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Bossini
Color Finish
Tuscan Brass
Color Finish Category
Brass Tones
End Connection 1
FNPT
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Length
59 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday