Single Function Jet Showerhead in Polished Nickel

This product has been replaced by

ROHL® Polished Nickel Single Function Full Showerhead
ROHL® Single Function Showerhead in Polished Nickel
Manufacturer Part #BI00059PN
You last purchased this on
 
ROHL®

Michael Berman Single Function Jet Showerhead in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Nickel Single Function Full Showerhead
ROHL® Single Function Showerhead in Polished Nickel
Manufacturer Part #BI00059PN
ROHL®

Michael Berman Single Function Jet Showerhead in Polished Nickel

  • Fast #
  • Part #RWI0121PN
  • Item #2439914
  • Manufacturer Part #WI0121PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray setting: full
  • Flow rate: 2.0 gpm
  • 3 5/8" spray face
  • Solid brass construction, exposed pop-up drain without overflow
  • Eight adjustable anti-calcium spray nozzles
  • 1/2" female swivel connection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Michael Berman
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
3-5/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Jet
WaterSense Labeled:
No