Antical Hand Shower Set in Polished Nickel
Michael Berman Antical Hand Shower Set in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Includes slide bar, wall outlet, hose, and single-function hand shower
- - 1295: Wall outlet
- - 16295: 59" flexible metal hose
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Michael Berman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-7/16 in
- Diameter:
- 2-7/8 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24-23/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 24-23/32 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Single
- Trim Only:
- No
- WaterSense Labeled:
- Yes