1 Robe Hook in French Brass

You last purchased this on
 
ROHL®

Michael Berman Graceline™ 1 Robe Hook in French Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Michael Berman Graceline™ 1 Robe Hook in French Brass

  • Fast #
  • Part #RMBG7FB
  • Item #5076072
  • Manufacturer Part #MBG7FB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: French Brass Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • 2 5/8" projection
  • Brass construction
  • 3" side to side hook
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Michael Berman Graceline™
Color Finish Category:
Brass Tones
Color Finish Name:
French Brass
Depth:
2-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3 in
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Overall Height:
2-5/8 in
Overall Width:
3 in
Projection:
2-5/8 in