ROHL®

Michael Berman Graceline™ 1 Robe Hook in Satin Nickel

Part #RMBG7STN  |  Manufacturer Part #MBG7STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • Mounting hardware included
  • 2 5/8" projection
  • 3" side to side hook

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Michael Berman Graceline™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-5/8 in

Diameter: 2-5/8 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

NSF Certified: No

Number of Hooks: 1

Projection: 2-5/8 in

Width: 3 in