3-1/4 in. Trim in Polished Chrome
Michael Berman Graceline™ 3-1/4 in. Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Circular control with knurling for ease in operation
- Trim for diverter valve
- See page 190 for rough info
- Must order R1062BO rough valve to complete
Documents
Specifications
- Application:
- Residential
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-1/4 in
- Faucet Part Type:
- Trim
- Handle Type:
- Knob
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Type:
- Diverter Valve