3-1/4 in. Trim in Polished Nickel

You last purchased this on
 
ROHL®

Michael Berman Graceline™ 3-1/4 in. Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Michael Berman Graceline™ 3-1/4 in. Trim in Polished Nickel

  • Fast #
  • Part #RMB2042PN
  • Item #5075572
  • Manufacturer Part #MB2042PN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Circular control with knurling for ease in operation
  • Trim for diverter valve
  • See page 190 for rough info
  • Must order R1062BO rough valve to complete
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Michael Berman Graceline™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
3-1/4 in
Faucet Part Type:
Trim
Handle Type:
Knob
Installation Type:
Wall Mount
Material:
Brass
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Type:
Diverter Valve