Michael Berman Graceline™ 6-1/4 in. Brass Trim for R1050BD Thermostatic or Diverter Control Rough-in Valve in French Brass

Part #RMB2040NLMFB  |  Item #7805111  |  Manufacturer Part #MB2040NLMFB

$ 938.25 EACH

Color/Finish:
French Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Michael Berman Graceline™ 6-1/4 in. Brass Trim for R1050BD Thermostatic or Diverter Control Rough-in Valve in French Brass / $938.25

Product Details

  • Temperature control
  • Rough valve sold separately
  • Order 1005N 3/4" thermostatic rough valve
  • Volume control(s) required

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: R1050BD Thermostatic or Diverter Control Rough-in Valve

Collection: Michael Berman Graceline™

Color Finish: French Brass

Color Finish Category: Brass Tones

Faucet Part Type: Trim

Handle Material: Metal

Handle Type: Lever

Height: 8-1/4 in

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Thermostatic Valve