ROHL®

Michael Berman Graceline™ 8 in. Towel Holder in French Brass

Part #RMBG4FB  |  Manufacturer Part #MBG4FB

Color/Finish:
French Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • Mounting hardware included
  • 4" projection

Specifications

Collection: Michael Berman Graceline™

IAPMO Listed: No

Installation Type: Wall Mount

Width: 3-1/8 in