Michael Berman Graceline™ Single Function Jet Showerhead in French Brass

Part #RMB0190FB  |  Item #5075582  |  Manufacturer Part #MB0190FB

$ 350.25 EACH
(Pricing is for French Brass)

Color/Finish:
French Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Michael Berman Graceline™ design
  • Six adjustable anti-calcium spray nozzle jets
  • Inlet: 1/2" female with swivel connection
  • Flow rate: 2 gpm
  • Brass construction

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Michael Berman Graceline™

Color Finish: French Brass

Color Finish Category: Brass Tones

Diameter: 2-13/16 in

End Connection 1: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Brass

Product Type: Showerhead

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Jet

WaterSense Labeled: No