Michael Berman Graceline™ Single Function Jet Showerhead in Satin Nickel

Part #RMB0190STN  |  Item #5075599  |  Manufacturer Part #MB0190STN

$ 308.25 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Michael Berman Graceline™ design
  • 6 adjustable anti-calcium spray nozzle jets
  • 1/2" female inlet with swivel connection
  • Flow rate 2.0 GPM*
  • Brass construction

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Michael Berman Graceline™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 2-13/16 in

End Connection 1: FNPSM

End Connections: FNPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 3-15/16 in

Material: Brass

NSF Certified: No

Number Of Jets: 6

Product Type: Showerhead

Shape: Round

Shower Arm Reach: 3-15/16 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Jet

WaterSense Labeled: No

Width: 3-9/16 in