Single Handle Bathtub & Shower Faucet in French Brass (Trim Only)

This product has been replaced by

ROHL® French Brass Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Pressure Balancing and Thermostatic Valve Trim in French Brass
Manufacturer Part #MB2040NLMFB
You last purchased this on
 
ROHL®

Michael Berman Graceline™ Single Handle Bathtub & Shower Faucet in French Brass (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® French Brass Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Pressure Balancing and Thermostatic Valve Trim in French Brass
Manufacturer Part #MB2040NLMFB
ROHL®

Michael Berman Graceline™ Single Handle Bathtub & Shower Faucet in French Brass (Trim Only)

  • Fast #
  • Part #RMB2040LMFB
  • Item #5075924
  • Manufacturer Part #MB2040LMFB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: French Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • trim-plate, lever temperature control handle
  • Brass construction
  • Graceline lever handle
  • See page 188 for rough info
  • Must order R1085BO rough valve to complete
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
R1085BO Rough-in Valve
CARB OTC LEED Compliant:
No
Collection:
Michael Berman Graceline™
Color Finish Category:
Brass Tones
Color Finish Name:
French Brass
Escutcheon Height:
8-1/4 in
Escutcheon Width:
6-1/4 in
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No