ROHL®

Michael Berman Graceline™ Single Handle Bathtub and Shower Faucet in Satin Nickel (Trim Only)

Part #RMB2040LMSTN  |  Manufacturer Part #MB2040LMSTN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Graceline lever handle
  • trim-plate, lever temperature control handle
  • Brass construction
  • Must order R1085BO rough valve to complete
  • See page 188 for rough info

Specifications

ADA Compliant: No

Application: Residential

Collection: Michael Berman Graceline™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 8-1/4 in

Handle Material: Brass

Handle Type: Lever

Height: 8-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

WaterSense Labeled: No

Width: 6-1/4 in