Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Michael Berman Graceline™ Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 function
- Rough valve sold separately
- Temperature and volume control
- - Order RCT-1 1/2" Pressure balance rough
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RCT-1 Rough-in Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 5-1/4 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No