ROHL®

Michael Berman Graceline™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #RMB2043DMAPC  |  Manufacturer Part #MB2043DMAPC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: RCT-1 Rough-in Valve

CARB OTC LEED Compliant: No

Collection: Michael Berman Graceline™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-1/4 in

Escutcheon Width: 5-1/4 in

GSA Approved: No

Handle Material: Metal

Handle Type: Knob

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No