Single Lever Handle Floor Mount Filler in French Brass
Michael Berman Graceline™ Single Lever Handle Floor Mount Filler in French Brass
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast filling 8.5 GPM flow rate at 60 PSI
- Brass construction
- Popular single leg, floor mount tub filler
- 9 1/2" spout reach; 31 1/8" outlet height
- Includes single-function hand-shower; 2.0 GPM flow rate at 60 PSI
- 59" hose length
- Side mounted single metal lever for volume and temperature control
- 1/4-turn ceramic disc control cartridges
- Remote thermostatic valve may be needed; Verify local code requirements
- Rough must be recessed under the finished floor
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- French Brass
- Faucet Height:
- 35-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 8.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 35-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Spout Height:
- 31-1/8 in
- Spout Reach:
- 9-1/2 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/2 in
- WaterSense Labeled:
- No