ROHL® Michael Berman Graceline™ Thermostatic Shower Package with Double Lever Handle in French Brass

RMBKIT25LMFB

Manufacturer Part #: MBKIT25LMFB

Color/Finish

(Pricing is for French Brass)

$1,988.38

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Kit Includes:
  • MB0190 Showerhead
  • MB2010 Shower Arm
  • MB2046 hand-shower Set
  • MB2090 Thermostatic Trim
  • R1050BD Thermostatic Rough
  • To complete package, you must order rough

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Michael Berman Graceline™
Color Finish
French Brass
Color Finish Category
Brass Tones
Diameter
2-7/8 in
Faucet Connection
Female Swivel
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Shower Arm Reach
6-5/8 in
Showerhead Flow Rate
2
Showerhead Function
Single
Trim Only
No
UL Listed
No
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday