Two Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Michael Berman Graceline™ Two Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim-plate, diverter control, temperature control
- Lever handles
- Graceline lever handles
- Includes ROHL logo on trim plate
- See page xxx for rough info
- Must order R1050BD rough valve to complete
- R1051BV - Order R1052BD 1/2" thermostatic 2 function rough valve
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- R1050BD Rough-in Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 8-1/2 in
- Escutcheon Width:
- 4 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No