Two Handle Wall Mount Filler in French Brass
This product has been replaced by
Manufacturer Part #MB2037DMFBTO
Michael Berman Graceline™ Two Handle Wall Mount Filler in French Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female NPT wall valves
- 1/2"male NPT spout connection
- Graceline dial handles
- Brass construction
- 1/4-turn ceramic disc control cartridge
- 10-12 GPM at 60 PSI
- 3 x 1 3/8" cutouts
- 9 3/8" spout reach
- Separate rough available, order 1-120-R for hot and cold. Price is different.
- Matching lavatory faucet MB2030
Specifications
- ADA Compliant:
- No
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- French Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 12 gpm
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Trim Only:
- No
- WaterSense Labeled:
- No