Two Handle Wall Mount Filler in Satin Nickel
This product has been replaced by
Manufacturer Part #MB2037LMSTNTO
Michael Berman Graceline™ Two Handle Wall Mount Filler in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female NPT wall valves
- 1/2" male NPT spout connection
- Graceline lever handles
- Brass construction
- 1/4-turn ceramic disc control cartridge
- 10-12 GPM at 60 PSI
- 3 x 1 3/8" cutouts
- 9 3/8" spout reach
- Separate rough available, order 1-120-R for hot and cold. Price is different.
- Matching lavatory faucet MB2030
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Quarter Turn Ceramic Disc
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 12 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-7/8 in
- WaterSense Labeled:
- No