ROHL® Michael Berman Graceline™ Two Handle Widespread Bathroom Sink Faucet in French Brass

RMB2030DMFB2

Manufacturer Part #: MB2030DMFB-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Graceline dial handles
  • Wall valves: 1/2" female NPT
  • Spout connection: 1/2" male NPT
  • Spout reach: 8-7/8"
  • Cutouts: 3 x 1-3/8"
  • Quarter-turn ceramic disc control cartridge
  • Aerator flow rate: 1.2 gpm
  • Brass construction
  • Brass construction
  • Matching tub filler MB2037

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic
Center Size
8 in
Collection
Michael Berman Graceline™
Deck Plate Included
No
Faucet Connection
MNPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Widespread
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Dial
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
8-15/16 in
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday