ROHL®

Michael Berman Graceline™ Wall Mount Shower Arm in Satin Nickel

Part #RMB2010STN  |  Manufacturer Part #MB2010STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6 5/8" reach shower arm
  • Michael Berman Graceline™ design
  • Brass construction
  • 1/2" male inlet, 1/2" male outlet

Specifications

Collection: Michael Berman Graceline™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 2: NPSM Male

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-5/8 in

Material: Brass

NSF Certified: No

Type: Shower Arm

WaterSense Labeled: No