ROHL® Michael Berman Graceline™ Wall Mount Shower Arm

RMB2010

Manufacturer Part #: MB2010PN

Color/Finish

Starting at $113.29

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brass construction
  • Inlet: 1/2" male
  • Michael Berman Graceline™ design
  • Outlet: 1/2" male
  • Shower arm reach: 6-5/8"

SPECIFICATIONS

Collection
Michael Berman Graceline™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 2
Male
Faucet Part Type
Shower Arm
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday