ROHL®

Michael Berman Graceline™ Wall Mount Towel Holder in Satin Nickel

Part #RMBG4STN  |  Manufacturer Part #MBG4STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • Mounting hardware included
  • 4" projection

Specifications

CARB OTC LEED Compliant: No

Collection: Michael Berman Graceline™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8 in

Material: Brass

Mount Type: Wall